Shop All PAPR Accessories
3M
Cover, For TR-300+ PAPR, White, PK10
Mfr # TR-381
Zoro # G204186835
product price: $195.99
/pk 10, $19.60/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brand and Series Versaflo(TM)
- Material Plastic
- System Type PAPR System
- Includes 10 PAPR Covers
- Color White
Product Information
- Brand 3M
- MFR # TR-381
- Zoro # G204186835
- UPC # 50638060431974
- Country of Origin China
- Category PAPR Accessories
Details
Brand and Series | Versaflo(TM) |
Material | Plastic |
System Type | PAPR System |
Includes | 10 PAPR Covers |
Color | White |
Item | PAPR Cover |
For Use With | TR-300+ PAPR |
Description
PAPR Cover, For Use With TR-300+ PAPR, Plastic, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses (T4507/UAK)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-3X)
- SAFE KEEPER Twin SRL Carabiner (P169-SK)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-20)
- 3M Comfort Pad, PK5 (S-953)
- 3M 3M™ Versaflo M-206 Respiratory Faceshield Assembly W/Comfort Faceseal, (51131372993)
- 3M Versaflo High Durability Belt, Up to 52 in. Waist (TR-626)
- 3M Versaflo Single Station Battery Charger Kit (TR-641N)
- 3M Filter Cover, for 3M Adflo PAPR Systems (35-1099-81)
- SUNDSTROM SAFETY Welding Shield, Universal Size (R06-4008)
- 3M PAPR Accessories