Shop All Abrasive Pads & Sponges
3M
Contour Sanding Sponge, 5 1/2" L, 4 1/2" W
Mfr # 905-ESF
Zoro # G702543024
Sold in multiples of 24 for $46.80
$46.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Series 905-ESF
- Overall Width 4 1/2 in
- Overall Length 5 1/2 in
Product Information
- Brand 3M
- MFR # 905-ESF
- Zoro # G702543024
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 4 1/2 in |
Overall Length | 5 1/2 in |
Details
Item | Contour Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | 905-ESF |
Overall Thickness | 3/16 in |
Sponge Shape | Contour |
Number of Abrasive Sides | 1 |
Description
Contour Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit Not Applicable, Number of Abrasive Sides 1, Series 905-ESF, Overall Length 5 1/2 in, Overall Thickness 3/16 in, Overall Width 4 1/2 in, Sponge Shape Contour
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Crimped Wire Wheel .014" Steel Fill Wide Face 5/8" Arbor Hole (36206)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (69957398025)
- MAKITA 2-3/4" Knot Wire Cup Brush, 5/8"-11 (A-98429)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 120 (08834137562)
- 3M Finesse-it Roloc Sanding Pad TR 28738, 3/4 in, 20/pk (28738)
- 3M Scotch-Brite Ultra Fine Grade Silicon Abrasive Hand Pad, 9 in L, 6 in W, 60PK (7448)
- 3M Sanding Sponge, Angled, Med, PK12 (70005106623)
- 3M 3M„¢ Scotch-Brite„¢ PRO Hand Pad With Aluminum Oxide Grit, 6" x 9", 20 Pads (7100023339)
- 3M 3M„¢ Scotch-Briteá´— General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads (7100112579)
- 3M Sanding Sponge 100Grit (06965)
- MIRKA Foam, Sanding Pad, 4.5"x5", P600, PK200 (23-145-600)
- 3M Abrasive Pads & Sponges