Shop All Contact Cement
3M
Contact Cement, 30NF Series, Clear, 5 gal, Pail
Mfr # 21182
Zoro # G7121606
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Pail
- Application Very porous material may require more than one coat. (Allow adhesive to dry completely between coats.) A uniform, glossy film indicates sufficient adhesive.
- Characteristics High temperature resistant, Non-flammable, Up to a four hour bonding range, Very high strength
- For Use On Porous or Non-Porous
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Laminate, Leather, Metal, Paper, Plastic, Rubber, Wood
Product Information
- Brand 3M
- MFR # 21182
- Zoro # G7121606
- UPC # 00021200211829
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 5 gal |
Size | 5 gal |
Description
Contact Cement, Adhesive Color Clear, Container Size 5 gal, Container Type Pail, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 30NF, Working Time 30 min, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 180 Degrees F, VOC Content Weight Less Than 80 g/L, Maximum Viscosity 750 cps, Water Resistance Water-Resistant, Maximum Application Temperature 200 Degrees F, Application Method Brush On, Roll On, Spray On, Features Long Bonding Range, Water-Based
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTAPES Matte Cloth Tape, 3x50yd., FL Yellow (PRO-GAFF)
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ12)
- LOCTITE Glue, 608 Series, White, 2 oz, Bottle, 1:01 Mix Ratio, 15 min Functional Cure (398455)
- LOCTITE Fixmaster® Rapid Rubber Repair, 400mL, Black Fixmaster(R) (432774)
- 3M Construction Adhesive, 10 Series, Beige, 10 oz, Cartridge (10)
- 3M Activator, 30NF Series, Clear, 1 qt, Bottle (21187)
- 3M Epoxy Adhesive, 30NF Series, Gray, 1 qt, Can (30NF)
- 3M Contact Cement, 1357, 1 qt, Can, Gray-Green (1357)
- 3M Epoxy Adhesive, 2000NF Series, Gray, 5 gal, Can (2000NF)
- 3M Accelerator, 1357 Series, Clear, 1.75 fl oz, Bottle (1357)
- 520 LOW VOC BLACK ADHESIVE 1 Pt Brush-Top #520Blv (Black Low Voc) Adhes. 24/Ctn Pk (AAD520004B)
- 3M Contact Cement