Shop All Duct Tapes
3M
ConstructonSemngTpe8087CWWhte, PK24
Mfr # 8087CW
Zoro # G3983408
product price: $317.99
/pk 24, $13.25/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 48mm
- Duct Tape Length 50m
- Performance Temp. -40 Degrees to 185 Degrees F
- Material polypropylene
Product Information
- Brand 3M
- MFR # 8087CW
- Zoro # G3983408
- UPC # 00076308142346
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48mm |
Duct Tape Length | 50m |
Details
Tape Color Family | White |
Performance Temp. | -40 Degrees to 185 Degrees F |
Material | polypropylene |
Duct Tape Adhesive | Acrylic |
Color | White |
Item | ConstructonSemngTpe8087CWWhte,PK24 |
Description
3M Construction Seaming Tape 8087CW is a cold weather sheathing tape designed to seal seams on housewrap and exterior sheathing materials. This tape features an aggressive pressure sensitive acrylic adhesive mounted on a biaxially oriented polypropylene film. It performs exceptionally well in cold temperature applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Pro-Grade Plus White Siliconized Acrylic Multipurpose Caulk 10.1 oz, 12PK (8401)
- MIDLAND METAL NON PTFE THREAD SEALANT WITH BRUSH, 12 PT, LIQUID, BLUE GREEN, 144 (983120)
- 3M Epoxy Adhesive, DP2216 Series, Gray, Dual-Cartridge, 12 PK, 2:03 Mix Ratio, 30 min Functional Cure (DP2216)
- LOCTITE 272 Threadlocker, Red High Strength/High Temperature 250 ml Bottle (LOC27270)
- 3M Duct Tape, Duct Tape 3939, Silver, 48Mm X 54.8 M, Gauge 9.0 Mil (51131-06975)
- 3M Duct Tape, 10.7 Mil, 2"x60 yds, Silver, PK3 (T98769693PK)
- 3M 48Mmx50M Scotch Basic Duct Tape (1055)
- 3M General Purpose Vinyl Tape 764, PK3 (764)
- 3M Duct Tape, 2 In x 60 yd, 12.6 mil, Black (8979)
- 3M Duct Tape 8979, Blue, 72inx54-5/64, 12 mil (8979)
- THERMWELL PRODUCTS Thermwell Products R338H Black Rubber Foam Tape - 0.37 x 10 Ft. (7562283)
- 3M Duct Tapes