Shop All Duct Tapes
3M
ConstructonSemngTpe8087CWRed, 48, PK24
Mfr # 8087CW
Zoro # G3983399
product price: $412.99
/pk 24, $17.21/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 48mm
- Duct Tape Length 50m
- Performance Temp. -40 Degrees to 185 Degrees F
- Material polypropylene
Product Information
- Brand 3M
- MFR # 8087CW
- Zoro # G3983399
- UPC # 00076308142353
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48mm |
Duct Tape Length | 50m |
Details
Tape Color Family | Red |
Performance Temp. | -40 Degrees to 185 Degrees F |
Material | polypropylene |
Duct Tape Adhesive | Acrylic |
Color | Red |
Item | Construction Seaming Tape,Red,48 mm x 50 m,PK24 |
Description
3M Construction Seaming Tape 8087CW is a cold weather sheathing tape designed to seal seams on housewrap and exterior sheathing materials. This tape features an aggressive pressure sensitive acrylic adhesive mounted on a biaxially oriented polypropylene film. It performs exceptionally well in cold temperature applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Rubber (243335)
- NEWBORN Finishing Tool, Blue, Not Applicable (Slick-1)
- SIKAFLEX Sika Pro Select Capitol Tan Polyurethane Construction Caulk Sealant 10.1 oz (515311)
- ADVANCED ADHESIVE TECHNOLOGIES Advanced Adhesive Technologies AAT-390 G Marine and Exterior Carpet Adhesive - 1 Gallon (AAT-390 G)
- 3M Tape, LaBluelprotc, 4x6, Clr, PK2 (822P)
- 3M 1.88" x 60 Yds Silver Multi-Use Duct Tape (2960-A)
- 3M Mult-PurposeDuctTp3900Blck, 48mmx5, PK24 (5151)
- 3M 3M„¢ Venture Tape„¢ #1500 Cloth Duct Tape, 2 in. x 60 Yards, White, 1 Roll (7100043871)
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Black (6969)
- 3M Duct Tape, Red, 55m., PK24 (8979N)
- DUCK BRAND METAL REPAIR TAPE 10YD (280416)
- 3M Duct Tapes