Shop All Automotive Reflective Tape
This Product is Discontinued
3M
Conspicuity Reflective Tape, White (Discontinued)
Mfr # 913-10
Zoro # G8090547
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 2 in
- Color Red,White
- Length 50 yd
- Type Traffic and Vehicle Safety
- Material Flexible Prismatic
Product Information
- Brand 3M
- MFR # 913-10
- Zoro # G8090547
- UPC # 00051128877371
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 50 yd |
Tape Strip Length | 12 in |
Details
Color | Red,White |
Type | Traffic and Vehicle Safety |
Material | Flexible Prismatic |
Item | Conspicuity Reflective Tape |
Standards | DOT |
Thickness | 10 mil |
Application | Trucks and Trailers |
Indoor or Outdoor Use | Outdoor |
Product Form | Roll |
Package Configuration | Roll |
Reflective Color | White |
Adhesive Material | Acrylic |
Reflective Technology | Micro Prismatic |
Minimum Application Temperature | 35 Degrees F |
UV Resistant | Yes |
Backing Material | Retroreflective Microprismatic Material |
Description
Available in rolls, kiss-cut rolls and strips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.