Shop All Automotive Reflective Tape
This Product is Discontinued
3M
Conspicuity, Continuous, Silver/Red, Trck (Discontinued)
Mfr # 963-326
Zoro # G7505285
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 2"
- Color 7" Silver/11" Red
- Length 150 ft.
- Type Truck and Trailer
- Material Flexible Prismatic
Product Information
- Brand 3M
- MFR # 963-326
- Zoro # G7505285
- UPC # 00051141224947
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 150 ft. |
Details
Color | 7" Silver/11" Red |
Type | Truck and Trailer |
Material | Flexible Prismatic |
Item | Standard Grade Reflective Tape |
Thickness | 10 to 14 mil |
Standards | Meets and Exceeds All US DOT and NHTSA Requirements For Truck/Trailer |
Package Type | Roll |
Description
Standard Grade Reflective Tape, Width 2 in, Length 150 ft, Thickness 10 to 14 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.