Shop All Heat Shrink Tubing
3M
Connector Insulators, 1.94in ID, Blk, 12in
Mfr # 8428-12
Zoro # G2235615
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.94 in
- Shrink Tubing Material EPDM Rubber
- I.D. After Shrinking 0.95 in
- Shrink Tubing Type Cold Shrink Tubing
Product Information
- Brand 3M
- MFR # 8428-12
- Zoro # G2235615
- UPC # 00054007090564
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 12 in |
Use Shrink Tubing With Wire Size | 450 to 800 kcmil |
Use With Wire Size | 500 MCM to 800 MCM |
Length | 12 in |
Length (Straight Wireway) | 12 in |
Description
Cold Shrink Insulator, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 500 MCM to 800 MCM, I.D. Before Shrinking 1.94 in, I.D. After Shrinking 0.95 in, Wall Thickness After Shrinking Not Applicable, Length 12 in, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -40 Degrees to 194 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31SEXEXX)
- ZORO SELECT Strut Channel, Wht Painted Steel, 12 Gauge (FS-200SS WT 12.00)
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CAT)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (EPS200-2-48"-BLACK-2 PCS)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (MW-1-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (MW-1/2-48"-BLACK-12 PCS)
- 3M QtIi Cold Shrink Silicone Termination Kit Wire Splice Kit Heat Shrink Tubing (5624K)
- 3M Shrink Tubing, 0.236in ID, Black, 4ft, PK12 (SFTW-203-1/4-48-BLACK)
- 3M Shrink Tubing, 0.65in ID, Black, 2-3/4in (QI-5/16-220)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK10 (EPS300-3/8-6"-BLACK-10-10 PC PKS)
- 3M Heat Shrink Tubing