Shop All Heat Shrink Tubing
3M
Connector Insulators, 1.18in ID, Black, 9in
Mfr # 8426-9
Zoro # G2621604
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.18 in
- Shrink Tubing Material EPDM Rubber
- I.D. After Shrinking 0.55 in
- Shrink Tubing Type Cold Shrink Tubing
Product Information
- Brand 3M
- MFR # 8426-9
- Zoro # G2621604
- UPC # 00054007344575
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 9 in |
Use Shrink Tubing With Wire Size | 2/0 AWG to 250 kcmil |
Use With Wire Size | 2/0 AWG to 250 MCM |
Length | 9 in |
Length (Straight Wireway) | 9 in |
Description
Cold Shrink Insulator, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 2/0 AWG to 250 MCM, I.D. Before Shrinking 1.18 in, I.D. After Shrinking 0.55 in, Wall Thickness After Shrinking Not Applicable, Length 9 in, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -40 Degrees to 194 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- WESANCO PG Strut, ShortSlots, 1-5/8x2-7/16", 10ft. (W100SSPG10)
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7341)
- 3M Shrink Tubing, 0.25in ID, Clear, 100ft (FP301-1/4-100'-CLEAR-SPOOL)
- 3M Shrink Tubing, 2.25in ID, Black, 6in (QI-18/57-325)
- 3M Shrink Tubing, 0.4in ID, Red, 6in, PK3 (ITCSN-0400-6"-RED-12-3 PC PKS)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS300-1-48"-BLACK-5 PCS)
- 3M HeatShrink Cable Breakout Boot (HDBB-415-1-250)
- 3M Shrink Tubing, 1.0in ID, White, 4ft, PK24 (FP-301-1-White-4'-Bulk)
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 25 ft Length (1PVCHSBLA25)
- 3M Heat Shrink Tubing