Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Conformable Anti-Slip Tape, Blk, 2ft, PK50
Mfr # 510-6X2
Zoro # G0405501
original price:
$363.99
5% off
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Tape Color Black
- Material Aluminum Foil
- Color Black
- Length 2 ft.
Product Information
- Brand 3M
- MFR # 510-6X2
- Zoro # G0405501
- UPC # 50048011192791
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 2 ft. |
Grit Size | 60 |
Imperial Tape Width | 6 in |
Imperial Tape Length | 24 in |
Description
Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 36 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 500, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 15ft Black/Yellow Belt (708418YB)
- XSORB Spill Kit, Acid Neutralizer, 95 gal. (XKD95N)
- DEWALT Impact Resistant Safety Goggles, Concealer, Dual Mold, Clear Anti-Fog, Scratch-Resistant Lens (DPG82-11)
- MICHELIN Athletic Shoe, M, 14, Black (MIC0003)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx1inH (630-1X60)
- 3M 3M™ 903 Safety-Walk Hand Roller, 1/Each (TD3M903)
- 3M Anti-Slip Tape, Gray, 60ft.Lx12inH (370-12X60)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- SUPERGRIT 3" Stair Nosing 3'6" Black-Drilled (131-BLA36)
- 3M Anti-slip tapes, Treads & Stair Nosings