Shop All Monitor Privacy & Antiglare Filters
3M
COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio
Mfr # 7100259614
Zoro # G606437085
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 23.85"
- Includes COMPLY® Attachment System
- Height 13.42"
Product Information
- Brand 3M
- MFR # 7100259614
- Zoro # G606437085
- UPC # 76308415044
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 23.85" |
Height | 13.42" |
Diagonal Monitor Size | 27" |
Details
Screen Material | Polymer Film |
Includes | COMPLY® Attachment System |
Item | Monitor Filters |
Maximum Antiglare Protection Percent | 0.35 |
Filter Tint | Black |
Fits Device Type | Flat Panel Monitor |
Mounting | COMPLY™ Magnetic Attachment System |
Frame Type | Frameless |
Aspect Ratio | 0.672916666666667 |
Description
3M Privacy Filters provide world-class "black out" privacy from side views outside the 60-degree viewing angle, while creating an excellent viewing experience from straight on views. Designed for full screen monitors with flat glass displays, these Privacy Filters are reversible between a glossy side and a glare-reducing matte side that helps reduce reflections and hide fingerprints, so you can enjoy pristine image clarity. The COMPLY Magnetic Attach allows you to quick-click between world-class privacy and screen sharing thanks to ultra strong magnets that click the filter securely into place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 6Ft (180215)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for BK500BLK (MAX3931636)
- UPG Sealed Lead Acid Battery, 12 V, 200Ah, UB4D, Auto Post Terminal, AGM Type (45972)
- PYRAMID 5.25'' Marine 100 Watts Dual Cone Waterproof Stereo Speakers (MDC6)
- 3M Privacy Filter for 23in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF230W9EM)
- 3M Frameless Blackout Privacy Filter for 27" Widescreen iMac, 16:9 Aspect Ratio (PFMAP002)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- 3M Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF240W9EM)
- 3M Privacy Filter 23.6In Unframed Widescreen Desktop Lcd Monitor 16:9 (PF236W9B)
- 3M Antiglare Frameless Filter for 14" Widescreen Laptop, 16:9 Aspect Ratio (AG140W9B)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- 3M Monitor Privacy & Antiglare Filters