Shop All Monitor Privacy & Antiglare Filters
3M
COMPLY Magnetic Attach Privacy Filter for 21.5" Widescreen Monitor, 16:9 Aspect Ratio
Mfr # 7100259456
Zoro # G806437748
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 19.09"
- Includes COMPLY® Attachment System
- Height 10.7"
Product Information
- Brand 3M
- MFR # 7100259456
- Zoro # G806437748
- UPC # 76308415006
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 19.09" |
Height | 10.7" |
Diagonal Monitor Size | 21.5" |
Details
Screen Material | Polymer Film |
Includes | COMPLY® Attachment System |
Mounting | COMPLY™ Magnetic Attachment System |
Aspect Ratio | 0.672916666666667 |
Filter Tint | Black |
Item | Monitor Filters |
Maximum Antiglare Protection Percent | 0.35 |
Frame Type | Frameless |
Fits Device Type | Flat Panel Monitor |
Description
3M Privacy Filters provide world-class "black out" privacy from side views outside the 60-degree viewing angle, while creating an excellent viewing experience from straight on views. Designed for full screen monitors with flat glass displays, these Privacy Filters are reversible between a glossy side and a glare-reducing matte side that helps reduce reflections and hide fingerprints, so you can enjoy pristine image clarity. The COMPLY Magnetic Attach allows you to quick-click between world-class privacy and screen sharing thanks to ultra strong magnets that click the filter securely into place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Lithium Ion Battery 20V 2.0Ah, PK2 (CMCB202-2)
- DETEX Flush Mount Heavy Duty Form C Magnetic Switch (MS2049F)
- GLOBE ELECTRIC 10.25" Blk Clip Lamp (12717)
- MONOPRICE 3.5mm S Plug to 3.5mm M Jack, Metal (7160)
- 3M COMPLY Magnetic Attach Privacy Filter for 23" Widescreen Monitor, 16:9 Aspect Ratio (7100259462)
- 3M Antiglare Frameless Filter for 14" Widescreen Laptop, 16:9 Aspect Ratio (AG140W9B)
- 3M Privacy Filter for 43 in Monitors 169 PF430W9B Black, Glossy, Matte, Black (MMMPF430W9B)
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- 3M COMPLY Magnetic Attach Privacy Filter for 24 Widescreen iMac, 169 Aspect Ratio (7100261894)
- 3M Bright Screen Privacy Filter for 14in Full Screen Laptop, Black/Matte (BP140W1E)
- 3M 14.0" Gold Privacy Filter, GF140W9B (GF140W9B)
- 3M Monitor Privacy & Antiglare Filters