Shop All Scissors
3M Commercial
Scissors, Precision, 8"
Mfr # 1448
Zoro # G7710521
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Gray
- Blade Material Stainless Steel
- Handle Material Comfort grip
- Features Soft, comfort grip handles engineered for left-handed or right-handed use; no sticky buildup on blades
- Primary Application Ideal for fabrics, photos, cardstock and all types of paper
Product Information
- Brand 3M Commercial
- MFR # 1448
- Zoro # G7710521
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 8" |
Details
Color | Red, Gray |
Blade Material | Stainless Steel |
Handle Material | Comfort grip |
Item | Precision Scissors |
Features | Soft, comfort grip handles engineered for left-handed or right-handed use; no sticky buildup on blades |
Primary Application | Ideal for fabrics, photos, cardstock and all types of paper |
Cutting Action | Left/Right |
Description
Scissors,Precision,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- HI-LITER Flourescent Yellow Pen-Style Highlighter, 12/PK (7170923591)
- SHARPIE Pro Permanent Marker, Bullet Tip, PK12, Bullet Tip, 12 PK (2017818)
- DECKER TAPE PRODUCTS Label, DL6131-DB, CIRCLES, 2" (DL6131-DB)
- 3M COMMERCIAL Scissors, Scotch, Precision (1447)
- 3M COMMERCIAL Scissors, Scotch, Multiprp, 8" (1428)
- 3M COMMERCIAL Scissors, Scotch, Multiprp (1427)
- 3M COMMERCIAL Scissors, Precision, Bent, 8" (1448B)
- CYNAMED Goldman Fox Scissors -Precision Dissecti (CYZR-1015)
- BETA Slim Long Blade Scissor (017810001)
- CLAUSS Shears, Bent, 12 In. L, Ambidextrous (1085005)
- 3M Commercial Scissors