3M MMM77L Super 77 Adhesive Spray- Aerosol- 13.57 oz- Clear
Mfr # MMM77L
Zoro # G104164469
Key Features
- Color Clear
Product Information
- Brand 3M Commercial
- MFR # MMM77L
- Zoro # G104164469
- Country of Origin United States
- Category Spray Adhesives
Details
Color | Clear |
Description
Spray adhesive offers high tack, high coverage and fast-drying for permanently attaching any materials, including foil, fabric, cardboard, paper and more. Adhesive is not recommended for plastic-based photos. Fast, aggressive tack, clear spray and low soak-in make it ideal for projects all around your home or business. Use for home improvement and repair projects, general decorating and crafts, including wreaths, silk flower arrangements, models and many other projects. Photo-safe spray adhesive bonds thin films, foils and fabrics and works well in scrapbooking, picture framing and mounting presentations. Spray does not contain ozone-depleting chlorofluorocarbons. Low VOC, low-mist formulate bonds fast with high-temperature resistance and resists moisture to securely bond with many lightweight materials without wrinkles or soak-in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 1.88 in.X40Yds Hd All Weather Duct Tape (2540)
- SCOTCH Contractor Grade Masking Tape, 0.94 in x 60.1 yd 24mm x 55m, 6PK (2020-24A)
- K-FLEX USA K-Flex Elastomeric Foam Tape, 1/8" Thick X 2" Wide X 30' Per Roll, 12PK (800-EL-018)
- MOTSENBOCKERS LIFT OFF Liquid Nails All Surface Adhesive, White, 5 oz, Tube (411-16)
- PERMATEX Permatex Automotive 16oz Spray Adhesive (82019)
- SPRAYWAY Spray Adhesive, Fast Tack 92 Series, Tan, 20 oz, Aerosol Can (SW092)
- 3M Spray Adhesive, 78ET Series, Transparent Green, 29.3 lb, Tank (78ET)
- 3M GLUE 77ADHV 7OZ SPRY (77-10)
- TENSORGRIP Non-Flammable Contact Adhesive, 22L Canister (P390-22)
- 3M Spray Adhesive, Super 77 Series, 16.75 fl oz, Aerosol Can (SUPER 77)
- ELMERS Elmer's® Spray Adhesive, 11 oz, Aerosol (E451)
- 3M Commercial Spray Adhesives