Shop All Cloth Tapes
3M
Cloth Tape, 2 In x 5 yd, 8.2 mil, Brown
Mfr # 5453
Zoro # G4249393
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Glass Cloth
- Tape Width 2"
- Performance Temp. -100 Degrees to 500 Degrees F
- Tape Length 5 yd.
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 5453
- Zoro # G4249393
- UPC # 888519020203
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 2" |
Tape Length | 5 yd. |
Diameter | 1.514 in |
Duct Tape Width | 2 in |
Duct Tape Length | 5 yd |
Imperial Tape Width | 2 in |
Overall Diameter | 1 5/8 in |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Metric Tape Width | 50.8 mm |
Description
Adhesion to Steel 55 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Continuous Roll, Series 5453, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 6 mil, PTFE & Silicone Slick Surface Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Solvent Resistant Sealant, 3 oz, Tube, White, FluoroSilicone Elastomer Base (4097353)
- RED DEVIL 0 Siliconized Acrylic Caulk, Gray, 20 to 180 deg F, 101 floz Cartridge (84650)
- DUCTMATE Low VOC Duct Sealant, 1 gal, Pail, Gray, Water Base (GRPROSEAL1)
- LOCTITE General Purpose RTV Silicone Sealant, 190 mL, Clear, Temp Range -65 to 450 Degrees F (743915)
- 3M Cloth Tape, 3 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Foil/Glass Cloth Tape, 2"x4", PK25 (363)
- 3M Cloth Tape, 1/2x5 yd, 6.8 mil, Light Brown (5153)
- 3M Cloth Tape, 1/2x5 yd, 4.5 mil, Light Brown (5151)
- 3M UHMW Tape, Light Brown, 4" x 5 yd. (5151)
- 3M Acetate Cloth Tape, White, 1" x 72 yd. (28)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 7 mil, Tan (15D451)
- 3M Cloth Tapes