Shop All Electrical Tapes
3M
Cloth Tape, 1/4x72 yd, 7 mil, Black, PK144
Mfr # 11, 1/4 in x 72 yd
Zoro # G5710284
product price: $1,559.99
/pk 144, $10.83/ea
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Tape Color Black
- Tape Width 1/4 in
- Duct Tape Length 72 yd
- Tape Length 72 yd
Product Information
- Brand 3M
- MFR # 11, 1/4 in x 72 yd
- Zoro # G5710284
- UPC # 00051138561826
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Duct Tape Width | 0.25 in |
Tape Width | 1/4 in |
Duct Tape Length | 72 yd |
Tape Length | 72 yd |
Width | 1/4" |
Length | 72 yd. |
Metric Tape Length | 65.8 m |
Imperial Tape Width | 1/4 in |
Metric Tape Width | 6.35 mm |
Imperial Tape Length | 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Acetate, Tape Adhesive Material Rubber, 1/4 in, 216 ft, 7.1 mil, 3M(TM), Series 11, Black, Minimum Tape Performance Temperature 40 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 144
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE Plastifix Kit White (UR2501)
- LOCTITE Polyseam 10OZ BRZ Caulk (1507599)
- LOCTITE Wood Glue, Pneu-Wear Series, Honey Cream, 16 oz, Bottle, 2:01 Mix Ratio, Not Rated Functional Cure (235598)
- SCOTCH 3M -Mount Double Sided 1/2 in. W X 80 in. L Mounting Tape White (110H)
- 3M Cloth Tape, 1/2 x 72 yd, 7 mil, Black, PK72 (11-1/2"X72YDS)
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1181)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Yellow (165YL4A)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Blue, PK100 (35-BLUE-1/2X20FT)
- 3M Splicing Tape, 130C, 3/4"X30Ft (19Mmx9.1 M)4 (54007-41717)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1181)
- SCOTCH ELEC TAPE 3/4""X66'BLK (6143-BA-100)
- 3M Electrical Tapes