3M

Cloth Tape, 1 In x 72 yd, 8 mil, White, PK36


product price: $1,383.99
/pk 36, $38.44/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color White
  • Tape Width 1 in
  • Tape Length 72 yd
  • Performance Temp. Up to 221 Degrees F
  • Material Thermosetting Rubber (Adhesive), Acetate Cloth (Backing)
See all product information

Product Information

  • Brand 3M
  • MFR # 28-1"X72YD
  • Zoro # G5807907
  • UPC #
    00051138562069
  • Country of Origin United States
  • Category Electrical Tapes

Dimensions

Tape Width 1 in
Tape Length 72 yd
Width 1"
Length 72 yd.
Duct Tape Length 72 yd
Duct Tape Width 1 in
Metric Tape Length 65.8 m
Imperial Tape Width 1 in
Metric Tape Width 25.4 mm
Imperial Tape Length 216 ft

Details

Tape Color White
Performance Temp. Up to 221 Degrees F
Material Thermosetting Rubber (Adhesive), Acetate Cloth (Backing)
Tape Tensile Strength 35 lb/in
Tape Adhesive Strength 40 oz/in
Color White
Thickness 8 mil
Features Due to Pressure-Sensitive Adhesive Coating on One Side, shall not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; Offers Excellent Absorption of Resins and Varnishes
Duct Tape Thickness 8.0 mil
Shape Continuous Roll
Tape Shape Continuous Roll
Duct Tape Type Cloth Tape
Duct Tape Grade Utility
Item Insulating Electrical Tape
Tensile Strength 40 lb-in
Standards ASTM D1000
Duct Tape Adhesive Rubber
Tape Adhesive Rubber
Tape Color Family White
Adhesion Strength 40 oz/in
Series 28
Max. Tape Performance Temp. 220 Degrees F
Tape Thickness 8 mil
Tape Backing Material Acetate
Number of Adhesive Sides 1
Voltage Rating Not Rated
Breaking Strength 35 lb/in
Adhesion to Steel 40 oz/in
Adhesive Properties Aggressive Adhesive
Tape Resistance Properties Solvent-Resistant
Printed Message Unprinted
Tape Adhesive Format Single-Sided
Elongation 10 %
Maximum Tape Performance Temperature 221 Degrees F
Tape Brand 3M(TM)
Minimum Tape Performance Temperature -40 Degrees F
Insulation Resistance 2.00 x 10^4 megaohm
Tape Sub-Type Abrasion-Resistant
Tape Adhesive Material Rubber
Specifications Met ASTM
Tape Conformability High Conformability
Tape Type Cloth
National Stock No. 5970001628791
Product Form Continuous Roll
Tape Backing Construction Cloth
Breakdown Voltage 2,500 V

Description

3M Acetate Cloth Electrical Tape 28 is an 8 mil thick, aesthetically pleasing, electrical tape. This highly conformable tape is used in coil wrapping applications. It withstands a temperature range of 40 to 221 F ( 40 to 105 C).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.