Shop All Cloth Tapes
3M
Cloth Tape, 1 In x 5 yd, 8.2 mil, Brown
Mfr # 5453
Zoro # G4243084
original price:
$60.85
19% off
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Glass Cloth
- Tape Width 1"
- Performance Temp. -100 Degrees to 400 Degrees F
- Tape Length 5 yd.
- Material PTFE Impregnated Fiberglass
Product Information
- Brand 3M
- MFR # 5453
- Zoro # G4243084
- UPC # 888519020197
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 1" |
Tape Length | 5 yd. |
Diameter | 1.514 in |
Duct Tape Width | 1 in |
Duct Tape Length | 5 yd |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 4.6 m |
Overall Diameter | 1 5/8 in |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1 in |
Description
Adhesion to Steel 55 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Continuous Roll, Series 5453, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 6 mil, PTFE & Silicone Slick Surface Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 1 In x 36 yd, 11.7 mil, Brown (15D365)
- ANCOR Repair Tape - 1" x 10' - Black (341010)
- 3M 3M 4991 VHB Tape 1.25" x 5yd, Gray, 90 mil (4991)
- LOCTITE Epoxy Adhesive, 454 Series, Yellow, 0.1 oz, Syringe (233998)
- 3M Cloth Tape, 2 x 5 yd, 6.8 mil, Light Brown (5153)
- 3M Cloth Tape, 12 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Cloth Tape, 3 In x 5 yd, 5.6 mil, Brown (5451)
- 3M Cloth Tape, 1 x 5 yd, 4.5 mil, Light Brown (5151)
- 3M Cloth Tape, Brown, 10"x5yd. (10-5-5451)
- 3M Cloth Tape, 1/2 In x 5 yd, 5.6 mil, Brown (5451)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 5 mil, Tan (15C715)
- 3M Cloth Tapes