Shop All Electrical Tapes
3M
Cloth Friction Tape, 1755, Temflex, 3/4 in W x 60 ft L, 13 mil thick, Black, 1 Pack
Mfr # 1755 3/4"X60'
Zoro # G3007234
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 3/4 in
- Tape Length 60 ft
- Performance Temp. Up to 176 Degrees F
- Material Backing: Cotton Cloth; Adhesive: Rubber
Product Information
- Brand 3M
- MFR # 1755 3/4"X60'
- Zoro # G3007234
- UPC # 00051128571736
- Country of Origin Canada
- Category Electrical Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 60 ft |
Width | 3/4" |
Length | 60 ft. |
Imperial Tape Length | 60 ft |
Metric Tape Length | 18.3 m |
Metric Tape Width | 19 mm |
Imperial Tape Width | 3/4 in |
Description
3M Temflex Cotton Friction Tape 1755 provides protection against abrasion and cut-through for rubber electrical tape. This high-quality friction tape is made from low-stretch cotton, coated on each side with electrical-grade, solvent-free, rubber adhesive making it durable and long-lasting for up to 5 years. The tape is designed to stick only to itself and provides mechanical protection to cables, connections, and wire splices insulated with rubber electrical tape. RoHS and Prop 65 compliant, the heavy-duty cotton has low stretch and high resistance to breakage. Cotton friction tape provides extra protection from sharp edges and abrasion. It is an ideal tape for heavy-duty binding, bundling, and wire harnessing. For excellent protection for cables, connections, and wire splices, choose 3M Temflex Cotton Friction Tape 1755.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Multipurpose Insulating Spray Foam Sealant Kit, 41.56 lb, Cylinder, Cream, 2 Component (7565002200)
- QUIKRETE QT Pre Mix Stucco Patch (865032)
- SCOTCH 1.41" x 60 Yds Blue ScotchBlue Original Multi-Surface Painter's Tape (2090-36NC)
- GORILLA GLUE 120 in. Heavy Duty Double Sided Mounting Tape (267481)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Orange, PK100 (35-ORANGE-1/2)
- 3M Glass Cloth Tape, White, 2in x 36 yd., PK24 (398FR)
- 3M Shielding Foil Tape, 1 In x 18 yd., PK9 (1345 1X18)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1245-1"X18YD)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1183, 1 in x 18 yd)
- 3M Mastic Tape, 125 mil, 3-3/4" x 3-3/4", PK40 (2229-P-3-3/4X3-3/4IN)
- 3M Electrical Tape, White, 3" x 36 yd. (69)
- 3M Electrical Tapes