Shop All Hook & Loop Sanding Discs
3M
Cloth Disc, 180+ Grit, 6" Dia, Purple, PK250
Mfr # 7100281804
Zoro # G307386026
product price: $527.99
/pk 250, $2.11/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse/Fine
- Abrasive Material Ceramic
- Grit 180
- Abrasive Type Coated
- Backing Material Cotton
Product Information
- Brand 3M
- MFR # 7100281804
- Zoro # G307386026
- UPC # 00638060901250
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 6 in |
Details
Grade | Coarse/Fine |
Abrasive Material | Ceramic |
Grit | 180 |
Abrasive Type | Coated |
Backing Material | Cotton |
Series | 900DZ |
Color | Purple |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | J |
Number of Vacuum Holes | Multi-Hole |
Coating Coverage | Open |
Resistance Properties | Load, Tear, Wear |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton, Backing Weight J, Coating Coverage Open, Grade Coarse/Fine, Grit 180, Overall Diameter 6 in, Series 900DZ, Resistance Properties Load, Tear, Wear, Number of Vacuum Holes Multi-Hole, Color Purple, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 80G (11170)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843188)
- MERIT Qk Change Disc, ZircAlO, 3in, 36G, TR, PK50 (08834167114)
- CGW ABRASIVES Fiber Disc, 7 x 7/8,180G, AO (48039)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247102)
- 3M Gold Film Disc 255L, P240, 5"x NH, PK100 (961)
- 3M 7" GREEN BRISTLE PAD - EA (3M27685-4)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252419)
- 3M Paper Disc, Gold, 180 Grit, 6 in. Dia, PK50 (7000119583)
- 3M Particulate Filter 2091, PK 100 (7100242461)
- MIRKA Film-Back Grip Disc, 6", 15H, P800, PK50 (FM-611-800)
- 3M Hook & Loop Sanding Discs