Shop All Sanding Bands
3M
Cloth Band, 3/4 in. Diameter, 24,000 RPM
Mfr # 60440200826
Zoro # G5090760
product price: $0.62
/ea
Sold in multiples of 100 for $62.00
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Width 3/4 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Max. RPM 24,000 RPM
Product Information
- Brand 3M
- MFR # 60440200826
- Zoro # G5090760
- UPC # 051144402236
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 3/4 in |
Width | 3/4 in |
Overall Diameter | 3/4 in |
Overall Width | 3/4 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Max. RPM | 24,000 RPM |
Backing Material | Cloth |
Backing Weight | X |
Maximum Operating Speed | 24,000 RPM |
Series | 341D |
Coating Coverage | Closed |
Color | Brown |
Abrasive Type | Coated |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 3/4 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 24,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Tiger Mounted Flap Wheel - Diameter 3 (52029)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P150G, PK100 (66261131546)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727932)
- GLASS RENU GlassRenu RenuDisk Black 3 Inch (106-4033)
- 3M Cloth Band, 3 in. Diameter, Grit 120 (7100017777)
- 3M Cloth Band, 1-1/2 in. (7100138150)
- 3M Cloth Band, 3 in. Diameter, Grit 36 (7100138157)
- 3M Cloth Band, 3 in. Diameter, Grit 60 (7010360681)
- 3M Cloth Band, 1/2 in. (7100138137)
- 3M Cloth Band, 2 in. Diameter, 6000 RPM (7100138155)
- PFERD 3/4" x 1/2" x 2-1/2" Spiral Band - Tapered Type, Aluminum Oxide 40 Grit (41350)
- 3M Sanding Bands