Shop All Sanding Bands
3M
Cloth Band, 1Wx1-1/2 In Dia, Grit 60
Mfr # 7010360574
Zoro # G1807233
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit 60
- Backing Material Cloth
Product Information
- Brand 3M
- MFR # 7010360574
- Zoro # G1807233
- UPC # 00051144402021
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1-1/2 in |
Width | 1 in |
Overall Width | 1 in |
Diameter x Width | 1 1/2 in Dia x 1 in W |
Overall Diameter | 1 1/2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Backing Material | Cloth |
Backing Weight | X |
Product Type | Abrasive Spiral Band |
Application | In Metalworking, Woodworking |
Abrasive Grade | Coarse |
Backing Material & Wt | X Wt Cloth |
Abrasive Type - Grit | Coated - 60 / P60 |
Abrasive Type | Coated |
Abrasive Grit | 60 / P60 |
Maximum Operating Speed | 14,000 RPM |
Coating Coverage | Closed |
Backing Material Weight | X |
Band Grit | 60 |
Color | Brown |
Backing Material Type | Cloth |
Series | 341D |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 1/2 in, Overall Width 1 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 14,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254443022)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00206)
- PFERD 1/2" Coil Spring Brush - .014 CS Wire, 1/4" Shank (82944)
- NORTON ABRASIVES Adalox 11 in. L X 9 in. W 36 Grit Aluminum Oxide All Purpose Sandpaper , 25PK (07660700155)
- 3M Cartridge Roll, Full Tapered, 3/8"x1"x1/8" (7100170656)
- 3M Cloth Band, 3 in. Diameter, Grit 60 (7010360681)
- 3M Cloth Band, 1 in. Diameter, Grit 100 (7100138143)
- 3M Spiral Band, 1/2 in. W, 30,000 Max. RPM (7100040573)
- 3M Cloth Band, 3 in. Diameter, Grit 36 (7100138157)
- 3M Cloth Band, 1/2 in. Diameter, Grit 80 (7100137356)
- BIG HORN ABS Plastic Woodworking 2.5 Inch x 21 Inch Abrasive Sanding Belt 2.5 (19519)
- 3M Sanding Bands