Shop All Sanding Bands
3M
Cloth Band, 1/2 in.
Mfr # 7100138137
Zoro # G3007518
product price: $0.57
/ea
$0.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Width 1/2 in
- Abrasive Material Aluminum Oxide
- Grit P120
- Backing Material Cloth
Product Information
- Brand 3M
- MFR # 7100138137
- Zoro # G3007518
- UPC # 00051144119738
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1/2 in |
Width | 1/2 in |
Overall Diameter | 1/2 in |
Overall Width | 1 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Backing Material | Cloth |
Backing Weight | X |
Maximum Operating Speed | 15,000 RPM |
Grade | Medium |
Series | 341D |
Abrasive Type | Coated |
Coating Coverage | Closed |
Color | Brown |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 1 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit P120, Maximum Operating Speed 15,000 RPM, Coating Coverage Closed, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002503)
- WALTER SURFACE TECHNOLOGIES Flush Mandrel, 1/4" Shaft, 3/8" Arbor (11L008)
- OSBORN Crimped Wire End Brush, 1", 0003006300 (0003006300)
- PFERD External Tube Fitting Brush - 1/2" Tube Size, 5/8" Exact Size (89637)
- 3M Cartridge Roll, Full Tapered, 3/8"x1"x1/8" (7100170656)
- 3M Cloth Band, 3 in. Diameter, Grit 120 (7100017777)
- 3M Cloth Band, 1-1/2 in. (7100138149)
- 3M Cloth Band, 1 in. Diameter, Grit 80 (7100138147)
- 3M Cloth Band, 3/4 in. (7100031683)
- 3M Cloth Band, 3 in. Diameter, Grit 60 (7010360681)
- PFERD 5/16" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 150 Grit (46009)
- 3M Sanding Bands