Shop All Sanding Bands
3M
Cloth Band, 1-1/2 in.
Mfr # 7100138149
Zoro # G3007466
product price: $0.89
/ea
Sold in multiples of 100 for $89.00
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2 in
- Width 1 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 36
- Backing Material Cloth
Product Information
- Brand 3M
- MFR # 7100138149
- Zoro # G3007466
- UPC # 00051144402007
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1-1/2 in |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Backing Material | Cloth |
Backing Weight | X |
Grade | Extra Coarse |
Series | 341D |
Abrasive Type | Coated |
Color | Brown |
Maximum Operating Speed | 10,000 RPM |
Coating Coverage | Closed |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 1/2 in, Overall Width 1 1/2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 36, Maximum Operating Speed 10,000 RPM, Coating Coverage Closed, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002937)
- 3M Quick Change Disc, AlO, 2in, 240G, TR, PK50 (7000045105)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (83077)
- NYALOX BY DICO Nyalox Cup Brush, 240 Grit, Blue, 2 1/2" (7200007)
- 3M Cloth Band, 1/2 in. (7100075242)
- 3M Spiral Band, 1/2 in. W, 30,000 Max. RPM (7100040573)
- 3M Spiral Band, 3/4 in. Dia, 80 Grit (7100138158)
- 3M 4-3/8" x 11" Finishing Pad Metal Finishing Pad (07414)
- 3M Cloth Band, 1/4 in. Diameter, Grit 80 (7010360563)
- 3M Cloth Band, 1Wx1-1/2 In L, Grit 36 (60440201006)
- 3M Cloth Band, 3/4 in. Diameter, Grit 36 (7010360568)
- 3M Sanding Bands