Shop All Rags & Towels
3M
Cleaning Pad 5300N, 13", Blue, PK5
Mfr # 5300N 856
Zoro # G7723455
$14.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Product Information
- Brand 3M
- MFR # 5300N 856
- Zoro # G7723455
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 13" |
Details
Item | Cleaning Pad |
Color | Blue |
Description
Cleaning Pad, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO AirWorks Metered Aerosol Spray, Fresh Garden, 7 oz, 12PK (07932)
- PIG Sorbents, 2 gal, 10 3/4 in x 22 in, Universal, Blue, Polyester, Polypropylene (25822)
- LIBMAN SWIVEL DUSTER 8""W 1PK (118)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 11 microns, Clear, 250 PK (VALH4048N12)
- 3M Cleaning Pad 5300N, 17", Blue, PK5 (5300N 240)
- 3M Cleaning Pad 5300N, 12", Blue, PK5 (5300N 334)
- 3M Cleaning Pad 5300N, 18", Blue, PK5 (5300N 830)
- 3M Auto Detailing Cloth, Blue, 6PK (06020)
- 3M 5" Easy Trap™ Duster Sweep and Dust Sheets (55655W)
- 3M Cleaning Pad 5300N, 19", Blue, PK5 (5300N 486)
- TRIMACO Knit Polo Teeshirt Wipers W (10844)
- 3M Rags & Towels