Shop All Respirator Accessories
3M
Center Adapter Valve Cover
Mfr # 6864
Zoro # G4899885
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3M Center Adapter Gasket 6896, 3M Exhalation Valve 7583
- For Use With 3M Full Facepiece Respirator Model 6700, 3M Full Facepiece Respirator Model 6800, 3M Full Facepiece Respirator Model 6900
- Brand and Series 3M 6000
- Features Unique Cover Design, User Comfort
- Compatible with Series 6000
Product Information
- Brand 3M
- MFR # 6864
- Zoro # G4899885
- UPC # 50051131370000
- Country of Origin United States
- Category Respirator Accessories
Details
Item | Center Adapter Exhalation Valve Cover Assembly |
Includes | 3M Center Adapter Gasket 6896, 3M Exhalation Valve 7583 |
For Use With | 3M Full Facepiece Respirator Model 6700, 3M Full Facepiece Respirator Model 6800, 3M Full Facepiece Respirator Model 6900 |
Brand and Series | 3M 6000 |
Features | Unique Cover Design, User Comfort |
Compatible with Series | 6000 |
Compatible with Brand | 3M |
Series | 6000 |
Compatible with Manufacturer Part Number | 6700, 6800, 6900 |
Description
Item Center Adapter Exhalation Valve Cover Assembly, For Use With 3M Full Facepiece Respirator Model 6700, 3M Full Facepiece Respirator Model 6800, 3M Full Facepiece Respirator Model 6900, Compatible with Brand 3M, Compatible with Series 6000, Compatible with Manufacturer Part Number 6700, 6800, 6900, 6000, Includes 3M Center Adapter Gasket 6896, 3M Exhalation Valve 7583
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1579-RA_14X10 (U5-1579-RA_14X10)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRPNT-YM)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F112)
- DUPONT Disposable Pants , L , White , Polyolefin , Elastic Waist (TY350SWHLG005000)
- 3M 3M™ Fit Test Solution FT-12, Sweet, 1 Bottle (7100004636)
- 3M Exhalation Valve (6889)
- 3M Bowl Gasket W-2921, 1/pk (15552)
- 3M Lens Covers, Tinted, PK25 (7986)
- 3M Holder, PK5 (7586)
- 3M Inhalation Valve, PK50 (7282)
- ARSENAL BY ERGODYNE Mouthbit Respirator Bag, 100ci, Black (GB5184)
- 3M Respirator Accessories