Shop All Food Service Appliance Parts
3M
Cartridgesoftener, Swc1350C (Swc1350-C)
Mfr # 5634301
Zoro # G005954640
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFS6135-C Water Purifier System
- Application pipes, kitchen appliances, and boilers of espresso machines
- Filter Capacity 1100 grains
- Reduces Chlorine Taste and Odor; Hard Water Scale
- Filter Media Activated Carbon
Product Information
- Brand 3M
- MFR # 5634301
- Zoro # G005954640
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Water Filtration Cartridge |
For Use With | CFS6135-C Water Purifier System |
Application | pipes, kitchen appliances, and boilers of espresso machines |
Filter Capacity | 1100 grains |
Reduces | Chlorine Taste and Odor; Hard Water Scale |
Filter Media | Activated Carbon |
Filter Rating | 5 microns |
Resin Type | High-Capacity Sodium Ion Exchange Resin |
Description
3M 5634301. This is a geniune OEM replacement part from 3M.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROASTER 00846 O-Ring (HP00846)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 9" Diameter, White, PK500 (PLTHIPS9WH)
- OFFICE SNAX Iodized Salt Shakers, 4 oz, 48PK (OFX14390)
- TRACEABLE Digital Thermometer, Memory Monitoring, -58 to 158 Deg. (4048)
- 3M 3M™ VentureClad™ Insulation Jacketing Tape 1577CW Natural Aluminum, 23 in x 150 ft (7100043718)
- 3M Ctg Assembly-Cfs117S (1=1) (Cfs117-S) (5559414)
- 3M 3M 422 Fiberglass Resin & Repair Kit, .9 Quart (7010363204)
- 3M Hd/Bracket Assembly, 3/8Jg, A3, W/Tube (52-180024)
- 3M Fitting Assembly Outlet (62250-06)
- 3M Cfs8000-S Ctg (Cfs8000-S) (5560017)
- HATCO 275W 120 Volt Blanket Heater Grsb 18X11 (02.05.273.00)
- 3M Food Service Appliance Parts