Shop All Abrasive Rolls
3M
Cartridge Roll 747D, 3/8inx1inx1/8 in 60
Mfr # 7010363814
Zoro # G6119631
product price: $86.79
/pk 100, $0.87/ea
Free Shipping & Returns
$86.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Ceramic
- Backing Material Cloth
- Length 1"
- Abrasive Type Closed Coat
Product Information
- Brand 3M
- MFR # 7010363814
- Zoro # G6119631
- UPC # 00051144807895
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 3/8"; Arbor Hole Dia: 1/8" |
Details
Grit | 60 |
Abrasive Material | Ceramic |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Cartridge Roll |
Color | Orange |
Description
Crtrdg Roll 747D,3/8 In.x1 In.x1/8 In.,60,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2 x1in, 60G (61463624587)
- NORTON ABRASIVES Fiber Disc, 5x5/8-11, 36G, PK25 (66261138796)
- UNEEDA Sanding Disc 6" x 6 Hole FILMTEK Hook & Loop Grit #180 (M-176042)
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Gemini Flaring Cup Wheel (66252809618)
- 3M HookitPrplFinishingFilmDsc 30668 6, PK200 (30668)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 220 Grit 95 in. Roll (212 220A)
- 3M Paper Disc Roll, 6in.dia., P120, PK4 (7000119553)
- 3M Diamond Microfinishing PSA Film 675L, 12 (675L)
- 3M Cloth Belt 341D, 37inx60 in 60 X-weight, 3/pk (7010326213)
- 3M Paper Disc Roll, 120 Grit, Silicon Carbide (7000119243)
- ARC ABRASIVES Cr 1/2 X 1 X 1/8 180 (21336)
- 3M Abrasive Rolls