Shop All Abrasive Rolls
3M
Cartridge Roll 747D, 1/2inx1-1/2inx1/8in, P120 X-wt, 100/pk
Mfr # 7010309040
Zoro # G5136579
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
$116.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Abrasive Material Ceramic
- Backing Material Cloth
- Length 1-1/2"
- Abrasive Type Closed Coat
Product Information
- Brand 3M
- MFR # 7010309040
- Zoro # G5136579
- UPC # 00051144807925
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 1/2"; Arbor Hole Dia: 1/8" |
Details
Grit | P120 |
Abrasive Material | Ceramic |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Cartridge Roll |
Color | Orange |
Description
Ctrdg Rll 747D,1/2inx1-1/2inx1/8in,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002515)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66254461170)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721045)
- ARC ABRASIVES Rfd Ao Prem 5 X 7/8 36 (37119)
- 3M Abrasive Utility Roll, Grit 150, Gray (7000118338)
- 3M Paper Disc Roll, 5in.dia., P220, PK4 (7000119539)
- 3M Stikit Disc Hand Pad, 45198, BlueFace, PK20 (45198)
- 3M Cartridge Roll 341D, 3/4inx1-1/2inx3/16i (7100118793)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32in P120 X-wt, 100/pk (7010327457)
- 3M Paper Disc Roll, 6in.dia., P120, PK4 (7000119553)
- VSM Abrasive Roll, AO, 240 Grit, 2"x50 yd., Br (332674)
- 3M Abrasive Rolls