Shop All Abrasive Rolls
3M
Cartridge Roll
Mfr # 7100080027
Zoro # G3007545
product price: $0.62
/ea
Sold in multiples of 100 for $62.00
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 1/2 in
- Grade Fine
Product Information
- Brand 3M
- MFR # 7100080027
- Zoro # G3007545
- UPC # 00051144969715
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 1/2 in |
Diameter | 1/4 in |
Disc Dia. | 1/4" |
Overall Diameter | 1/4 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Details
Grit | P120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Fine |
Series | 341D |
Abrasive Type | Coated |
Backing Weight | X |
Vacuum Hole Design | No Hole |
Color | Brown |
Rolls/Case | 100 |
Item | Cartridge Roll |
Cartridge Roll Design | Straight |
Maximum Operating Speed | 24,000 RPM |
Coating Coverage | Closed |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series 341D, Backing Material Cloth, Backing Weight X, Grit P120, Maximum Operating Speed 24,000 RPM, Overall Diameter 1/4 in, Overall Length 1 1/2 in, Coating Coverage Closed, Color Brown, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24462)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 360, PK50 (21-104-P360)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 80Z (50905)
- MASTERCUT TOOL 10160 1/2x1x1/4x7 Radius Tree Doublecut (SF-5L6DC)
- 3M Utility Cloth Roll, 1"x50yd, P320 Grit, PK5 (7000118506)
- 3M Cartridge Roll 341D, 1inx2inx3/16 in 60 X-weight, 100/pk (7010363836)
- 3M HookitPrplFinishingFilmDsc 30667 6, PK200 (30667)
- 3M Cloth Spiral Band 747D, 1inx1 in, 80 X-weight, 100/pk (7100138166)
- 3M Paper Disc Roll, 5in.dia., P80, PK250 (7100010695)
- 3M Paper Disc Roll, 180, 5 in. Dia, A Backing (7000119237)
- CLESCO 1 1/2" X 5 1/2" Sanding Sleeve120 Grit A/O Sanding Sleeve (SS-024088-120A)
- 3M Abrasive Rolls