Shop All Abrasive Rolls
3M
Cartridge Roll
Mfr # 7100080025
Zoro # G3007551
Sold in multiples of 100 for $61.00
$61.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 1/2 in
- Grade Medium
Product Information
- Brand 3M
- MFR # 7100080025
- Zoro # G3007551
- UPC # 00051144969685
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 1/2 in |
Diameter | 1/4 in |
Disc Dia. | 1/4" |
Overall Diameter | 1/4 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Medium |
Series | 341D |
Abrasive Type | Coated |
Backing Weight | X |
Vacuum Hole Design | No Hole |
Rolls/Case | 100 |
Color | Brown |
Item | Cartridge Roll |
Cartridge Roll Design | Straight |
Coating Coverage | Closed |
Maximum Operating Speed | 24,000 RPM |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 24,000 RPM, Overall Diameter 1/4 in, Overall Length 1 1/2 in, Coating Coverage Closed, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mounted Flap Wheel, 1 in.W, Medium, 80 Grit (80757)
- WEILER 1-1/8" Knot Wire End Brush, .006" Steel Fill (10141)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 stainless steel wheel (DW8415)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132145)
- 3M GrnCorpsHookit Regalite Disc, 00525, PK125 (00525)
- 3M Hookit Prpl FinishFilm Dsc, 30670, 6, PK200 (30670)
- 3M Cartridge Roll 341D, 1/2inx1inx1/8 in 60 X-weight, 100/pk (7100086100)
- 3M Full Taper Cartridge Roll, 60Grit, Ceramic (7100142738)
- 3M Abrasive Utility Roll, Grit P60, Maroon (7000118515)
- 3M Paper Disc Roll, 80 Grit, A Backing (7000119169)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 50 Grit (08834180306)
- 3M Abrasive Rolls