Shop All Abrasive Rolls
3M
Cartridge Roll 341D, 1/2inx1inx1/8 in 80
Mfr # 7100086101
Zoro # G6117680
$54.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1"
- Series 341
Product Information
- Brand 3M
- MFR # 7100086101
- Zoro # G6117680
- UPC # 00051144970421
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 1/2"; Arbor Hole Dia: 1/8" |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | 341 |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Cartridge Roll |
Color | Brown |
Description
Crtrdg Roll 341D,1/2 In.x1 In.x1/8 In.,80,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 28006 Aluminum Oxide Bench Wheel (Grade A36X) 6" x 1" x 1", 1-Pack (28006)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20953)
- 3M Flap Disc, 4-1/2 in., Coarse (7010327323)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775344)
- 3M Utility Cloth Roll, 1"x50yd, P320 Grit, PK5 (7000118506)
- 3M Abrasive Utility Roll, Grit 320, Blue (7100216685)
- 3M Disc Film, 180 Grit, Aluminum Oxide (82467)
- 3M 3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 240 Grit (7000118346)
- 3M Finesse-it, Film Disc Roll, 3", A7, PK4 (7100057075)
- 3M Full Taper Cartridge Roll, 60Grit, Ceramic (7100142738)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47208)
- 3M Abrasive Rolls