Shop All Food Service Appliance Parts
3M
Cartridge-Pk, Cfs110-C20, 20", 2 High
Mfr # 5621201
Zoro # G705955015
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Cuno Food Service and Aqua-Pure AP102T Slim Line 20" Pre-Filter Housing Systems
- Height 20 in
- Width 2-1/2 in
- Max. Handling Temp. (Deg. F) 100°F
- Reduces Sediment Particulates
Product Information
- Brand 3M
- MFR # 5621201
- Zoro # G705955015
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Height | 20 in |
Width | 2-1/2 in |
Details
Item | Sediment Reduction Filter |
For Use With | Cuno Food Service and Aqua-Pure AP102T Slim Line 20" Pre-Filter Housing Systems |
Max. Handling Temp. (Deg. F) | 100°F |
Reduces | Sediment Particulates |
Flow Rate | 12 gpm |
Filter Rating | 5 microns |
Description
3M 5621201. This is a geniune OEM replacement part from 3M.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Perforated Spoodle, 3 Oz (6422320)
- WEGO Fork WeGo PS, Fork, Black, PK1000 (54101101)
- SCOTSMAN Air Filter, Silver (02-4212-03)
- WHIRLPOOL Fixed Thermostat (8566498)
- 3M Ctg-P124Bn Nep, A3 (P124Bn) (5633801)
- 3M 3M 422 Fiberglass Resin & Repair Kit, .9 Quart (7010363204)
- 3M Ctg-Repl, 3Mrop411, Sed (3MROP411)
- 3M Cartridge-Hf40-S (Hf40-S) (5613305)
- 3M Replacment Filter (CFS8110)
- 3M Wrench For Ap100 Series (6843432P)
- DELFIELD Hinge Kit (016-0179)
- 3M Food Service Appliance Parts