Shop All Food Service Appliance Parts
3M
Cartridge-Assembly, Hf27-S, W/Scale Inhib. (Hf27-S)
Mfr # 5632202
Zoro # G805954772
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Commercial Water Filter Systems
- Replacement for ICE127-S and VH3-NPT 6213001 Filter Heads
- Filter Life 12 months
- Reduces Sediment, Scale, Chlorine Taste and Odor
- Flow Rate 1.5 gpm
Product Information
- Brand 3M
- MFR # 5632202
- Zoro # G805954772
- Country of Origin Mexico
- Category Food Service Appliance Parts
Details
Item | Filter Cartridge |
Application | Commercial Water Filter Systems |
Replacement for | ICE127-S and VH3-NPT 6213001 Filter Heads |
Filter Life | 12 months |
Reduces | Sediment, Scale, Chlorine Taste and Odor |
Flow Rate | 1.5 gpm |
Filter Rating | 5 micron |
Description
3M 5632202. This is a geniune OEM replacement part from 3M.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG Large Black Baggy Chef Pants (1421L)
- CRETORS Socket, Snap In Porcelain (2409)
- AMERICAN RANGE Pilot Valve 1/8 Mpt X 3/16 Cc (10418)
- BARILLA Barilla Protein Plus Penne Pasta 14.5 oz., PK12 (1000010554)
- 3M Cfs8000-S Ctg (Cfs8000-S) (5560017)
- 3M Ctg Assembly Cfs717-1 Kb/240 (Cfs717) (5560215)
- 3M 3M™ VentureClad™ Insulation Jacketing Tape 1577CW Natural Aluminum, 23 in x 150 ft (7100043718)
- 3M 3M„¢ VentureTape, Foil Insulation Tape, 3 IN x 50 Yards (7100043750)
- 3M Ctg-Hf65-S (Hf65-S) (5613409)
- 3M Ctg-Assembly, Cfs9112 Kb/1152 (Cfs9112) (5631605)
- CARRIER MERV 13 1" Filter, PK4 (16X25X1-M13-C-P4)
- 3M Food Service Appliance Parts