Shop All Food Service Appliance Parts
3M
Cartridge Assembly, Cfs8812-Elx (Cfs8812Elx)
Mfr # 5601105
Zoro # G102182779
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SQC
- Length 17.1 in
- Diameter 3.19 in
- Series CFS
- Filter Rating 0.5 microns
Product Information
- Brand 3M
- MFR # 5601105
- Zoro # G102182779
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 17.1 in |
Diameter | 3.19 in |
Details
Item | Replacement Cartridge |
Type | SQC |
Series | CFS |
Filter Rating | 0.5 microns |
Filter Capacity | 14000 gal |
Flow Rate | 1.67 gpm |
Reduces | Undesirable Sediment, Chlorine Taste and Odor, Cyst |
Description
Cartridge Assembly,Cfs8812-Elx (Cfs8812Elx). This is a genuine OEM (Original Equipment Manufacturer) part. Cuno provides high quality aqua pure water filters for the foodservice industry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY CHERRIES Commodity Maraschino With Stem Cherry 10 oz., PK12 (4158010200)
- GE Front Cover for Dispenser (22-WR38X23216)
- JADE RANGE Spider Grate 6-3/4D, 12 Corn To Cor (1011900100)
- STARBUCKS Coffee, Ground, Pike Place Decaf, 1lb Ba (011029358)
- 3M Cartridge Assembly, Hf15-Ms (Hf15-Ms) (5626113)
- 3M Ctg, Hf20 (Hf20) (5615101)
- 3M Ctg-P124Bn Nep, A3 (P124Bn) (5633801)
- 3M Cfs8000-S Ctg (Cfs8000-S) (5560017)
- 3M Ctg Assembly-Cfs117S (1=1) (Cfs117-S) (5559414)
- 3M Ctg-Hf60-S (Hf60-S) (5613405)
- DUKE Keyboard, 4-Wide w/Daypart (156672)
- 3M Food Service Appliance Parts