Shop All Packing Tapes
3M
Carton Sealing Tape, Clear, 2Inx18In, PK100
Mfr # 3M 375 48MM X 18" - 100/PK
Zoro # G1153112
product price: $25.89
/pk 100, $0.26/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 3.1 mil
- Tape Width 48 mm
- Tape Shape Strip
Product Information
- Brand 3M
- MFR # 3M 375 48MM X 18" - 100/PK
- Zoro # G1153112
- UPC # 888519011386
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Core Diameter | 3 in |
Imperial Tape Width | 2 in |
Metric Tape Width | 48 mm |
Width | 2" |
Length | 18" |
Imperial Tape Length | 18 in |
Metric Tape Length | 457.2 mm |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 18 in, Imperial Tape Width 2 in, Metric Tape Length 457.2 mm, Metric Tape Width 48 mm, Min. Tape Performance Temp. 32 Degrees F, Max. Tape Performance Temp. Not Rated, Carton Sealing Tape, Package Configuration Carton, Series 375, Shelf Life 18 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Coloring + Activity Pad with Markers, Paw Patrol, PK3 (46918)
- DIAL COMPLETE Refill, 1700, Man, Sprwtr, 1.7L (DIA19690CT)
- BUSINESS SOURCE Desk Step Sorter (11876)
- ZORO SELECT Natural Kraft Paper 36" x 600 ft., 60 lb. Basis Weight (5PGP4)
- 3M Reposition Tape, UPVC, Clear, 1/2In x 5 Yd (665)
- 3M Scotch, 3850 HEAVY-DUTY PACKAGING TAPE, 3in CORE, 1.88in X 54.6 YDS, CLEAR, 6/PACK (38506)
- 3M Pack Tape Ss Clr 54.6Yd (3450)
- 3M Double Sided Tape, 1/2 x 1296 in., PK2 (665-2P12-36)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1" x 72 yds., Printed, 1/Case (T96540PR1PK)
- 3M Carton Sealing Tape, 72mm W, Clear (375+)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., White, 18/Case (T90222W18PK)
- 3M Packing Tapes