Shop All Packing Tapes
3M
Carton Sealing Tape, 48mm W, Clear, PK6
Mfr # 371+
Zoro # G3162628
product price: $397.99
/pk 6, $66.33/ea
Free Shipping & Returns
$397.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Synthetic Rubber
- Tape Thickness 1.9 mil
- Tape Width 48 mm
- Tape Length 1,500 m
Product Information
- Brand 3M
- MFR # 371+
- Zoro # G3162628
- UPC # 00638060842928
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 1,500 m |
Tape Core Diameter | 3 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 1,640 yd |
Metric Tape Width | 48 mm |
Metric Tape Length | 1,500 m |
Details
Item | Carton Sealing Tape |
Tape Backing Material | Polypropylene |
Tape Adhesive | Hot Melt Synthetic Rubber |
Tape Thickness | 1.9 mil |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Adhesive Strength | 42 oz/in |
Tape Application | Machine |
Min. Tape Performance Temp. | 35 Degrees F |
Tape Elongation | 160 % |
Tape Tensile Strength | 22 lb/in |
Max. Tape Performance Temp. | 110 Degrees F |
Tape Strength Rating | Light Duty |
Description
Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Machine, Tape Strength Rating Light Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,640 yd, Imperial Tape Width 2 in, Metric Tape Length 1,500 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. 110 Degrees F, Carton Sealing Tape, Series 371+, Tape Adhesive Strength 42 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- TZ CASE TZ Case DLX-14 S Aluminum Packaging Case; Silver - 2.5 x 10 x 14 in. (DLX-14 S)
- 3M Scotch® Letter Size Thermal Laminating Pouches, 3 mil, 11 2/5 x 8 9/10, 200 per Pack (TP3854200)
- DAMPRID Moisture Absorber, Tub, 8 11/16" L (FG50FFESB)
- 3M Pack Tape Hd 38.2Yd (3850S-2-1RD)
- 3M Pack Tape Ss Clr 54.6Yd (3450)
- 3M Reposition Tape, UPVC, Clear, 1 In. x 5 Yd (665)
- 3M Tape, Safety Stripe, 2Inx36yd (57022)
- 3M Tartan Tabletop Tape Dispenser, 1in (HB900)
- 3M Carton Sealing Tape, 48mm W, Clear, PK6 (371+)
- SHURTAPE Shurtape Technologies 230970 Ap 015 Clr-96 mm 4 in. x 72 yards Acrylic Packaging Tape Roll (230970)
- 3M Packing Tapes