Shop All Pre-Measured Chemicals
3M
Carpet Extraction Cleaner, 0.5 gal. Jug
Mfr # 27A
Zoro # G6212020
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 0.113888889
- Size 0.5 gal.
- RTU Yield per Container 55 gal.
- Fragrance Honeysuckle
Product Information
- Brand 3M
- MFR # 27A
- Zoro # G6212020
- UPC # 50051125859283
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 0.5 gal. |
Cleaner Container Size | 0.5 gal |
Container Size | 0.5 gal |
Description
Carpet Extraction Cleaner, Label Number 27A, Label Color Coding Gray, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, Fits Dispenser Series Flow Control, pH Level 8.5, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:104, Concentrated, EPA Registered Yes, Properties Low Foam, VOC Content 0 Percent, Fragrance Honeysuckle, Standards CRI Seal of Approval, EPA Registered, OSHA, Surfaces for Use On Nylon, Olefin, Polyester, Wool
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIX Stretch 'n Dust Cloths, 12 3/5 x 17, Yellow, PK400 (0413)
- RUBBERMAID COMMERCIAL Brooms, 12" L Bristles, 28" L Handle (FG637300BRN)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10243)
- TENNANT Exhuast Microfilter, PK6 (9007743)
- 3M Cleaner and Disinfectant, Bottle, Fresh (41H)
- 3M Bathroom Cleaner, 2L Bottle (4L)
- 3M Sanitizer, 1.9L Jug (16A)
- 3M Bonnet Cleaner, 2L Bottle (11L)
- 3M Disinfectant Bathroom Cleaner, 2L Bottle (15L)
- 3M Heavy Duty Glass Cleaner, 2L Bottle (20L)
- DIVERSEY Cleaner and Disinfectant Concentrate, 1.4L Portion Measuring Bottle (5019296)
- 3M Pre-Measured Chemicals