Shop All Floor Machine Pads
3M
Carpet Bonnet, 18 In, White, PK5
Mfr # 00048011086057
Zoro # G5573102
product price: $120.99
/pk 5, $24.20/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Carpet Cleaning
- Floor Machine Pads Color Family White
- Floor Pad Size 18 in
- Pad/Brush Shape Round
- Material Fiber
Product Information
- Brand 3M
- MFR # 00048011086057
- Zoro # G5573102
- UPC # 50048011086052
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 18 in |
Size | 18" |
Pad/Brush Size | 18 in |
Diameter | 18 in |
Fits Machine Size | 18 in |
Details
Floor Application | Carpet Cleaning |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Fiber |
Item | Carpet Bonnet |
Speed | 150 to 200 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Carpet Bonnets |
Center Hole | 3 3/4 in |
Color | White |
Shape | Round |
Color Family | White |
Application | Carpet Cleaning |
Speed - Minimum | 175 RPM |
Product Type | Carpet Bonnet |
Speed - Maximum | 600 RPM |
Description
Carpet Bonnet, Color White, Diameter 18 in, Material Fiber, Product Type Carpet Bonnet, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 18 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Carpet Cleaning, Features Not Applicable, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dorval Tissue Holder Pivoting (756500-SS)
- MARCAL Perforated Roll Paper Towels, 2 Ply, 210 Sheets, 158 ft, White, 12 PK (6210)
- 3M Black Stripper Pad 7200, 21 in, PK5 (7200)
- NEVR-DULL Metal Polish 5 oz Cloth (N/D)
- 3M 3M„¢ 10" Polishing Pad, White, 5 Per Case (61500045044)
- 3M Low-Speed Buffer Floor Pads, 12" Diameter, Red, PK5, 5PK (5100)
- 3M 3M„¢ 12" Buffing Pad, Red, 5 Per Case (61500044906)
- 3M Carpet Bonnet Pad, White, 20 in, PK5 (08607)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, 5/carton, PK5 (08448)
- 3M Ultra High-Speed TopLine Floor Burnishing Pads, 20" Diameter, White/Amber, PK5, 5PK (3200)
- ERGODYNE Ergodyne„¢ ProFlex®380 Standard Kneeling Pad 1" Thick 14" x 21" Black (18380)
- 3M Floor Machine Pads