Shop All Splicing Connectors
3M
Butt Splice Connector, 12-10 AWG, PK50
Mfr # MU10BCHTX
Zoro # G5967297
product price: $46.45
/pk 50, $0.93/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Bare
- Seam Butted
- Connection Type Crimp
- Insulation Color Bare
Product Information
- Brand 3M
- MFR # MU10BCHTX
- Zoro # G5967297
- UPC # 10051128589899
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 0.56 in |
Barrel Inside Dia. | 0.135 in |
Maximum Conductor Size | 10 AWG |
Minimum Conductor Size | 12 AWG |
Details
Item | Splice Connector |
Wire Range | 12 to 10 AWG |
Insulation Type | Bare |
Seam | Butted |
Connection Type | Crimp |
Insulation Color | Bare |
Max. Voltage | 900 V |
Max. Temp. | 900 Degrees F |
Connector Type | Butt Splice |
Connection Material | Nickel-Plated Steel |
Barrel ID | 0.135 in |
Body Material | Stainless Steel |
Insulation Material | Non-insulated |
Description
Splice Connector, Connection Type Crimp, Insulation Color Bare, Overall Length 0.56 in, Insulation Type Bare, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVG4)
- SCHNEIDER ELECTRIC Magnetic Contactor, 110V AC, 50/60 Hz (LC2D40AF7)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- IGUS Mounting Brkt, Med, OW2.60In / 66mm (2605-12PZB)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L (72-N6)
- IDEAL Splice Kit, UF, 14 - 8 AWG, 600V, Blk, 12.5"L (46-400)
- 3M Wire Connectors & Disconnects