Shop All Floor Machine Pads
3M
Burnishing Pad, 21 In, Pink, PK5
Mfr # 3600
Zoro # G3313177
product price: $53.15
/pk 5, $10.63/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 21 in
- Pad/Brush Shape Round
- Material Polyester
Product Information
- Brand 3M
- MFR # 3600
- Zoro # G3313177
- UPC # 50048011258596
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 21 in |
Size | 21" |
Pad/Brush Size | 21 in |
Diameter | 21 in |
Fits Machine Size | 21 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Center Hole | 3 3/4 in |
Color | Pink |
Sub-Category | Burnishing Pads |
Shape | Round |
Color Family | Red |
Features | Also Designed for Use on Other Finishes Resistant to Degradation from Burnishing, Ideal for Harder Finishes and High Traffic Areas, Removes Black Marks and Returns Gloss |
Application | Burnishing |
Thickness | 1 in |
Speed - Maximum | 3,000 RPM |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Description
Burnishing Pad, Color Pink, Diameter 21 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 21 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 21 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRONT 9 RESTORATION F9 Set (F9BC-C,F9EF-C,F9GK-C,F9DE-C)
- SELLARS Big Grip Wipers Refill (55207)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X70, 76 Sheets, 1/4 Fold, Heavy Absorb, Hydroknit, 12 in x 12 1/2 in, White, 12 Pack (41200)
- KIMBERLY-CLARK PROFESSIONAL Tissue, Bathroom, Coreless, Jr 12PK (KCC07006)
- 3M Scrubbing Pad, 17 In, Blue, PK5 (5300)
- 3M Burnishing Pad, 20 In, Aqua, PK5 (3100)
- 3M Niagara Natural White Burnishing Pad, 27" Diameter, White, PK5 (3300N)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (3300-20)
- 3M Stripping Pad, 18 In, Black, PK5 (7200)
- 3M Burnishing Pad, 17 In, Pink, PK5 (3600)
- 3M Preburnishing Pad, 20 In, Green, PK5 (5000)
- 3M Floor Machine Pads