Shop All Floor Machine Pads
3M
Burnishing Pad, 20 In, Tan, PK5
Mfr # 3400
Zoro # G3147313
product price: $39.15
/pk 5, $7.83/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Polyester
Product Information
- Brand 3M
- MFR # 3400
- Zoro # G3147313
- UPC # 50048011056062
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Size | 20" |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Color | Tan |
Sub-Category | Burnishing Pads |
Center Hole | 3 3/4 in |
Green Environmental Attribute | Minimum 50% Post-Consumer Recycled Content |
Shape | Round |
Color Family | Brown |
Thickness | 1 in |
Application | Burnishing |
Features | Helps Enhance Safety and Productivity: No Slippery Residue from Stripper, No Chemical Contamination on Skin, Clothes and Shoes, No Cleanup on Baseboards or Nearby Floors, Produces Good Gloss Improvement While Removing Scuffs and Marks |
Speed - Minimum | 1,500 RPM |
Product Type | Burnishing Pad |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color Tan, Diameter 20 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Ekcoscreen AntiSplash Urinal Screen Purple/Lavender, PK12 (EKS-12P-12)
- PROTEAM 11" Crevice Tool (100107PT)
- AIR WICK Scented Oil Refill, 0.67 oz, Apple Cinnamon Medley, PK12 (62338-80420)
- DAWN PROFESSIONAL Manual Pot & Pan Dish Detergent, 38 oz Bottle (45112)
- 3M Preburnishing Pad, 12 In, Green/Amber, PK5 (5000)
- 3M Polishing Pad, 20 In x 14 In, White, PK10 (4100-20x14)
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7300-32x14)
- 3M Stripping Pad, 17 In, Black, PK5 (7200)
- 3M Stripping Pad, 20 In x 14 In, Black, PK10 (7200-20x14)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, PK5 (7100)
- 3M Scrubbing Pad, 15 In, Blue, PK5 (5300)
- 3M Floor Machine Pads