Shop All Floor Machine Pads
3M
Burnishing Pad, 20 In, Pink, PK5
Mfr # 3600
Zoro # G3004407
original price:
$55.49
7% off
new price: $51.19
/pk 5, $10.24/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Polyester
Product Information
- Brand 3M
- MFR # 3600
- Zoro # G3004407
- UPC # 50048011258589
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Size | 20" |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Center Hole | 3 3/4 in |
Color | Pink |
Sub-Category | Burnishing Pads |
Shape | Round |
Color Family | Red |
Features | Also Designed for Use on Other Finishes Resistant to Degradation from Burnishing, Ideal for Harder Finishes and High Traffic Areas, Removes Black Marks and Returns Gloss |
Thickness | 1 in |
Application | Burnishing |
Speed - Maximum | 3,000 RPM |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Description
Burnishing Pad, Color Pink, Diameter 20 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Finish, 1 gal., 15 to 30 min., PK4 (59276)
- PROTEAM Lower Cord Brcket Assembly, (835688)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Purple (31748)
- ZEP Carpet Spotter, 1 gal., Jug, RTU, PK4 (129424)
- 3M Preburnishing Pad, 17 In, Green, PK5 (5000)
- 3M Carpet Bonnet Pad, White, 15 in, PK5 (BONNET PAD)
- 3M Burnishing Pad, 27 In, Sky Blue, PK5 (3050)
- 3M Buffing and Cleaning Pad, 15 In, Red, PK5 (5100)
- 3M Burnishing Pad, 27 In, White, PK5 (3300)
- 3M 3050 Hi-Performance 20in Sky Blue Burnishing Floor Pad, 5PK (399203050LBL)
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NHE)
- 3M Floor Machine Pads