Shop All Floor Machine Pads
3M
Burnishing Pad, 19 In, White, PK5
Mfr # 3300
Zoro # G2216207
product price: $41.49
/pk 5, $8.30/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Product Information
- Brand 3M
- MFR # 3300
- Zoro # G2216207
- UPC # 50048011182099
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Fits Machine Size | 19 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Center Hole | 3 3/4 in |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Sub-Category | Burnishing Pads |
Color | White |
Shape | Round |
Color Family | White |
Features | Contains a Minimum of 50% Post Consumer Recycled Content |
Application | Burnishing |
Thickness | 1 in |
Product Type | Burnishing Pad |
Speed - Maximum | 3,000 RPM |
Speed - Minimum | 1,500 RPM |
Description
Burnishing Pad, Color White, Diameter 19 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Contains a Minimum of 50 Percent Post Consumer Recycled Content, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Fusion Metered Aerosols, Cotton Blossom, 6.25 oz Aerosol, PK12 (MA12BL)
- MALISH Bowl Brush Caddy, White Plastic (2100CSP)
- SC JOHNSON 24OZ Lem Toilet Cleaner (12167)
- CLOROX Wet Mopping Cloths, Lavender/Jasmine, 24/Bin WE, PK 6 (CLO32033CT)
- 3M Niagara 20 in. Natural Tan Hog's Hair Floor Pad (59322)
- 3M Stripping Pad, 18 In, Black, PK5 (7200)
- 3M Brown Stripper Pad 7100, 14 in, PK5 (7100)
- 3M Polishing Pad, 20 In x 14 In, White, PK10 (4100-20x14)
- 3M Stripping Pad, 20 In, Brown, PK5 (7100)
- 3M Polishing Pad, Blue, Shape Trapezoid, PK4 (86020)
- 3M Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, White, 5 Pack (4100)
- 3M Floor Machine Pads