Shop All Floor Machine Pads
3M
Burnishing Pad, 19 In, Tan, PK5
Mfr # 3500
Zoro # G2781676
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Product Information
- Brand 3M
- MFR # 3500
- Zoro # G2781676
- UPC # 50048011190070
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Fits Machine Size | 19 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Sub-Category | Burnishing Pads |
Color | Tan |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Brown |
Application | Burnishing |
Features | Contains a Minimum of 50% Post Consumer Recycled Content |
Speed - Maximum | 3,000 RPM |
Product Type | Burnishing Pad |
Resistance Properties | Clog Resistant |
Speed - Minimum | 1,500 RPM |
Description
Burnishing Pad, Color Tan, Diameter 19 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Burnishing, Features Contains a Minimum of 50 Percent Post Consumer Recycled Content, Resistance Properties Clog Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Bowl and Bathroom Cleaner, Crew NA, 2.5 Liter, Blue, PK 2 (DVO5546264)
- GLOBAL INDUSTRIAL Sorbents, Yellow, Polypropylene, 100 PK (B2305919)
- LIBMAN Libman Large Industrial Grade Dust Pan, 17" W x 2.5" deep (581)
- RUBBERMAID COMMERCIAL 16 gal Slim Jim Confidential Document Container w/Lid, Gray, Lid Lock (RCP9W25LGY)
- 3M Black Stripper Pad 7200, 22 in, PK5 (7200)
- 3M 7300 20in Black High Productivity Stripping Floor Pad, 5PK (399207300HP)
- 3M Cleaning Pad, 24 In, Blue, PK5 (5300)
- 3M Scrubbing Pad, 28 In x 14 In, Blue, PK10 (5300-28x14)
- 3M Burnishing Pad, 21 In, White, PK5 (3300)
- 3M Polishing Pad, Gold, Shape Trapezoid, PK4 (86018)
- AMERICO Red Buff Floor Pad, 20in., PK5 (404420)
- 3M Floor Machine Pads