Shop All Floor Machine Pads
3M
Burnishing Pad, 19 In, Tan, PK5
Mfr # 3400
Zoro # G1592701
original price:
$42.59
13% off
new price: $36.79
/pk 5, $7.36/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Polyester
Product Information
- Brand 3M
- MFR # 3400
- Zoro # G1592701
- UPC # 50048011056055
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Fits Machine Size | 19 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Green Environmental Attribute | Minimum 50% Post-Consumer Recycled Content |
Color | Tan |
Sub-Category | Burnishing Pads |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Brown |
Thickness | 1 in |
Application | Burnishing |
Features | Helps Enhance Safety and Productivity: No Slippery Residue from Stripper, No Chemical Contamination on Skin, Clothes and Shoes, No Cleanup on Baseboards or Nearby Floors, Produces Good Gloss Improvement While Removing Scuffs and Marks |
Speed - Maximum | 3,000 RPM |
Speed - Minimum | 1,500 RPM |
Product Type | Burnishing Pad |
Description
Burnishing Pad, Color Tan, Diameter 19 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1 gal Personal Soaps 4 PK (1860-04)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Gray, 21 in Dia, Open Top, LLDPE (FG352000GRAY)
- RMR BRANDS BOTANICAL DISINFECTANT CLEANER 32 OZ (RMRBWX32)
- MONARCH Knit Wipers - White - New - 10lb Bag (N-WPKSM-10BG)
- 3M Scrubbing Pad, 20 In x 14 In, Blue, PK10 (5300-20x14)
- 3M Ultra High-Speed Eraser Floor Burnishing Pad 3600, 27" Dia, Pink, PK5 (3600)
- 3M Burnishing Pad, 19 In, Peach, PK5 (3200)
- 3M Scotch-Brite 16 in. D Non-Woven Natural/Polyester Fiber Buffer Floor Pad Red (5100-16)
- 3M Buffing and Cleaning Pad, 20 In, 3 1/4 in Center Hole, Red, 5 Pack (5100)
- 3M Burnishing Pad, 19 In, Aqua, PK5 (3100)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14" x 28", PK5 (09556)
- 3M Floor Machine Pads