Shop All Floor Machine Pads
3M
Burnishing Pad, 17 In, Tan, PK5
Mfr # 3400
Zoro # G1957365
product price: $34.45
/pk 5, $6.89/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Polyester
Product Information
- Brand 3M
- MFR # 3400
- Zoro # G1957365
- UPC # 50048011056048
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Color | Tan |
Sub-Category | Burnishing Pads |
Center Hole | 3 3/4 in |
Green Environmental Attribute | Minimum 50% Post-Consumer Recycled Content |
Shape | Round |
Color Family | Brown |
Features | Helps Enhance Safety and Productivity: No Slippery Residue from Stripper, No Chemical Contamination on Skin, Clothes and Shoes, No Cleanup on Baseboards or Nearby Floors, Produces Good Gloss Improvement While Removing Scuffs and Marks |
Thickness | 1 in |
Application | Burnishing |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color Tan, Diameter 17 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN OdoBan Eucalyptus BioOdor Digester Gallon (927062-G4)
- ARMSTRONG 326406 S-326 .5GAL NEW BEGINNING CLEANER/STRIPP (Phased Out)
- CS UNITEC Non Sparking Bucket, 10-5/8in x 11in (2.6G/10L), Aluminum Bronze (EX1017-300A)
- RUBBERMAID COMMERCIAL 24 gal Square Step Can, Red, 16 3/4 in Dia, Step-On, Steel, Rigid Plastic (FGST24EPLRD)
- 3M Scrubbing Pad, 12 In, Blue, PK5 (5300-12)
- 3M Low-Speed Buffer Floor Pads, 28 x 14, Red, 10PK (5100)
- 3M Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, White, 5 Pack (4100)
- 3M Buffing Pad, 24 In, Red, PK5 (5100)
- 3M Scrubbing Pad, 19 In, Blue, PK5 (5300)
- 3M Backer Pad, 20 in Dia, Black (18182)
- 3M Buffer Pad 5100, 18, Red, 5PK (7000000681)
- 3M Floor Machine Pads