Shop All Tarp Accessories
This Product is Discontinued
3M
Bungee Strap, S-Hook, 21 In.L, EPDM Rubber (Discontinued)
Mfr # 1886500
Zoro # G4501831
This Product is Discontinued
Key Features
- Color Black
- For Use With Rubber Tarp Strap Constructed Of High Quality Black Ethylene Propylene Diene Monomer (epdm), Uv And Ozone Resistant, Great To Use With Cars, Trucks, Trailers Campers And More.
- Length 21"
- Bungee Material Rubber
- Body Material EPDM Rubber
Product Information
- Brand 3M
- MFR # 1886500
- Zoro # G4501831
- UPC # 042899288657
- Country of Origin China
- Category Tarp Accessories
Dimensions
Length | 21" |
Stretched Bungee Length | 32 in |
Bungee Length | 21 in |
Bungee Width | 5/8 in |
Manufacturers Warranty Length | Limited 90 day |
Hook Length | 2 1/2 in |
Overall Length | 21 in |
Overall Width | 5/8 in |
Details
Item | Bungee Strap |
Color | Black |
For Use With | Rubber Tarp Strap Constructed Of High Quality Black Ethylene Propylene Diene Monomer (epdm), Uv And Ozone Resistant, Great To Use With Cars, Trucks, Trailers Campers And More. |
Bungee Material | Rubber |
Body Material | EPDM Rubber |
Bungee Thickness | 1/4 in |
Bungee End Material | Steel |
Includes | (1) 21 in Tarp Strap |
Bungee End Type | S-Hook |
Hardware Material | Steel |
Item - Bungees | Bungee Strap |
End Type | S-Hook |
End Material | Steel |
Description
Bungee Strap, Bungee Material Rubber, End Type S-Hook, Hook Length 2 1/2 in, End Material Steel, Overall Length 21 in, Overall Width 5/8 in, Color Black, Includes (1) 21 in Tarp Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.