Shop All Bumpers
3M
Bumper, Self Adhesive, 9 In x 1 ft
Mfr # SJ5816
Zoro # G5522867
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Roll
- Color Black, White
- Width 9 in
- Length 1 ft
- Material Polyurethane
Product Information
Dimensions
Width | 9 in |
Length | 1 ft |
Overall Length | 36 yd |
Overall Width | 9 in |
Details
Item | Self-Adhesive Bumper |
Shape | Roll |
Color | Black, White |
Material | Polyurethane |
For Use On | Cabinetry, Cushions/Spacers, Hand Held Devices |
Hardness | 72 Shore M |
Application Temperature - Maximum | 125 Degrees F |
Compatible Surfaces | Plastic, Aluminum, Polypropylene, Polystyrene, Stainless Steel |
Standards | ASTM C501, ASTM D1000, ASTM D1056, ASTM D1894, ASTM D2240, ASTM D395, ASTM D412, Die A, UL94HB |
Application Temperature - Minimum | 40 Degrees F |
Description
Self-Adhesive Bumper, Shape Roll, Width 9 in, Length 1 ft, Color Black, White, Material Polyurethane, For Use On Cabinetry, Cushions/Spacers, Hand Held Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 7/8 in. Nylon Bi-Fold Closet Spring-Loaded Top Roller Guide (2 Pack) (N 6703)
- SPEC Compression Spring, Stainless Steel, PK10, C12250851500S (C12250851500S)
- KENAURD Kenaurd:#06 Key Blank (High Security) (K06KB)
- LAB LAB: BEST IC-LONG SPRINGS, PK 100 (LAB-108BV1)
- 3M Self Adh Bumper, 56 Bumpons per Pack, PK18 (SJ5012)
- 3M Bumper, Self Adhesive, 0.085 In H (SJ5302)
- 3M Bumper, Self Adhesive, 4-1/2 Inx1 ft, Clear (SJ5632)
- 3M 3M™ Bumpon™ Square Protective Tape, 1/2" x 1/8", Black, 3000/Case (BN3M5008)
- 3M Bumper, Self Adhesive, 9 In x 5 ft (SJ5832)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5816)
- MINER ELASTOMER GBR Bumper, Peak Force: 150 lbs./670 N (GBR-4)
- 3M Bumpers