Shop All Bumpers
3M
Bumper, Self Adhesive, 4-1/2 Inx10ft, Clear
Mfr # SJ5632
Zoro # G5661031
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roll
- Color Clear
- Width 4.5 in
- Length 10 ft
- For Use On Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints
Product Information
Dimensions
Width | 4.5 in |
Length | 10 ft |
Overall Width | 4.5 in |
Overall Length | 72 yd |
Details
Item | Self-Adhesive Bumper |
Shape | Roll |
Color | Clear |
For Use On | Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints |
Material | Polyurethane |
Application Temperature - Maximum | 125 Degrees F |
Application Temperature - Minimum | 40 Degrees F |
Compatible Surfaces | Plastic, Polycarbonate |
Hardness | 73 to 78 Shore M |
Standards | ASTM C501, ASTM D1894, ASTM D2240, ASTM D2632, ASTM D412, Die A, UL94HB |
Description
Self-Adhesive Bumper, Shape Roll, Width 4.5 in, Length 10 ft, Color Clear, Material Polyurethane, For Use On Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND 04F-C6053-06 LINER 20 IN X 4 FT SLATE BLUE (Phased Out)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J879)
- GENESIS 24# Gas Spring W/Composite Ends (GSS 08386)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 620 CAM LH)
- 3M Bumper, Self Adhesive, 4-1/2 Inx1 ft, Clear (SJ5632)
- 3M Bumper, Self Adhesive, 0.140 In H, PK56 (SJ5312)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5816)
- 3M Bumper, Self Adhesive, 0.120 In H, PK132 (SJ6553)
- 3M Bumper, Self Adhesive, 9 In x 5 ft (SJ5832)
- 3M Bumpons Clear SJ5303 3000/Case (SJ5303 CLEAR)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (MB47-034F)
- 3M Bumpers